
Accent Table - Espresso With Chrome Metal
Mfr # I 3007
Zoro # G800671100
product price: $71.59
/eaKey Features
Width
18.25
Length
10.25
Height
25.25
For Use With
Indoors, Residential
Color
Espresso
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
I 3007
Zoro #
G800671100
UPC #
680796098360
Country of Origin
Taiwan, Province of China
Dimensions
Width
18.25
Length
10.25
Height
25.25
Details
For Use With
Indoors, Residential
Color
Espresso
Includes
Installation hardware, assembly instructions
Material
Particle Board,Laminate, Metal
Weight
9 lbs.
Capacity
22 lbs.
Description
For a brilliant home upgrade, this dark brown, espresso wood look C shape side table does the trick. Supported by an elegant chrome metal base, the end table is made for anything from snacks and drinks to your laptop, tablet and even decorative accents that complement the rest of your decor. Bringing a modern touch to your small home, condo or apartment, this C table slides nicely under the couch or bed. Study session? Favorite movie? Quiet reading time? This side table handles all of the above.. Bring a wood look tone to your living room, office space, family room or den with this stylish dark brown and chrome metal C end table. Use it conveniently as a snack table or sofa side table. With a trendy espresso surface, this C shape side table slips easily under your sofa, chair or bed and sits slightly off the ground to prevent damage to your floor. Solid chrome metal base delivers optimal stability.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.