Zoro Homepage

Accent Table - Glossy White / Chrome Metal

  • Mfr # I 3056

  • Zoro # G300671020


product price: $96.49
/ea
Free Shipping & Returns

Key Features

Width
18.25
Length
18.25
Height
23.5
Color
White
Capacity
22 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3056
Zoro #
G300671020
UPC #
680796098438
Country of Origin
Taiwan, Province of China

Dimensions

Width
18.25
Length
18.25
Height
23.5

Details

Color
White
Capacity
22 lbs.
Includes
Installation hardware, assembly instructions
For Use With
Indoors, Residential
Weight
17 lbs.
Material
Particle Board,Laminate, Metal

Description

To have or not to have just isn't a question! This stylish glossy white round accent table offers a simple yet convenient place to put down your drinks, snacks, meals or even a tablet while lounging on your couch or entertaining. The sturdy yet fashionable chrome metal supports with an extra shelf at the bottom provide additional storage for this must-have table. Use this versatile contemporary snack and accent table for your living room, office space, family room or den.. Sturdy and stylish chrome metal supports. Top and base finished in a rich glossy white. Ample surface area for a tablet, meals, snacks, or drinks. Open bottom shelf for additional storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.