Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Accent Table - Glossy White With Chrome Metal

  • Mfr # I 3184

  • Zoro # G700671194


product price: $82.39
/ea
Free Shipping & Returns

Key Features

Width
18.25
Length
10.25
Height
25
For Use With
Indoors, Residential
Material
MDF,Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3184
Zoro #
G700671194
UPC #
680796013318
Country of Origin
Taiwan, Province of China

Dimensions

Width
18.25
Length
10.25
Height
25

Details

For Use With
Indoors, Residential
Material
MDF,Metal
Capacity
22 lbs.
Color
White
Includes
Installation hardware, assembly instructions
Weight
8 lbs.

Description

If you need a versatile and high functioning furniture piece, look no further than this contemporary style accent table. The spacious rectangular table top made from quality MDF material has a chic laminated glossy white surface supported by chrome metal legs that showcase intersecting circles in a stylish design. Slip the sturdy chrome metal base under a sofa or arm chair and use it to put down your drinks and snacks or as a convenient place for your tablet or laptop within reach. You can also set it on the side as a handy end table next to a sofa, armchair, or a bed. Easy to move from room to room, you'll end up buying more than one! Assembly is required.. Spacious thick rectangular top in an elegant glossy white finish. Stylish chrome metal supports for a classic contemporary look. Versatile to use as a snack table or as an end table. Base easily slips under a sofa or armchair to keep everything within reach (.75 inches high).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.