Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Accent Table - Grey With Chrome Metal

  • Mfr # I 3228

  • Zoro # G200671168


product price: $69.29
/ea

Key Features

Width
18.25
Length
10.25
Height
25.25
For Use With
Indoors, Residential
Includes
Installation hardware, assembly instructions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3228
Zoro #
G200671168
UPC #
878218009845
Country of Origin
Taiwan, Province of China

Dimensions

Width
18.25
Length
10.25
Height
25.25

Details

For Use With
Indoors, Residential
Includes
Installation hardware, assembly instructions
Capacity
22 lbs.
Color
Grey
Weight
9 lbs.
Material
Particle Board,Laminate, Metal

Description

For a brilliant home upgrade, this grey wood look C shape side table does the trick. Supported by an elegant chrome metal base, the end table is made for anything from snacks and drinks to your laptop, tablet and even decorative accents that complement the rest of your decor. Bringing a modern touch to your small home, condo or apartment, this C table slides nicely under the couch or bed. Study session? Favorite movie? Quiet reading time? This side table handles all of the above.. Bring a wood look tone to your living room, office space, family room or den with this stylish grey tone / chrome metal C end table. Use it conveniently as a snack table or sofa side table. With a trendy grey wood textured surface, this C shape side table slips easily under your sofa, chair or bed and sits slightly off the ground to prevent damage to your floor. Solid chrome metal base delivers optimal stability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.