Zoro Homepage

Accent Table - Hammered Black Metal With Tempered Glass

  • Mfr # I 3332

  • Zoro # G800671421


product price: $65.39
/ea

Key Features

Width
12
Length
12
Height
28.5
Color
Black
Weight
8 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3332
Zoro #
G800671421
UPC #
878218009265
Country of Origin
China

Dimensions

Width
12
Length
12
Height
28.5

Details

Color
Black
Weight
8 lbs.
For Use With
Indoors, Residential
Material
Metal,Tempered Glass
Capacity
11 lbs.
Includes
Installation hardware, assembly instructions

Description

This simple yet elegant black hammered metal accent table with a clear tempered glass top is not only stylish for your living space, but also multi-functional. The round glass top has enough space to hold a beautiful plant or a cherished decorative item. With metal legs that gracefully curve out at the feet and the legs bonded together with a decorative knot for stability, this easy to assemble accent table brings a classic contemporary look to any room.. Multi-functional accent table. Elegant black hammered metal with thick tempered glass top. Graceful classic contemporary design suitable for any space in your home. Perfect to display a beautiful plant or cherished decorative piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.