Zoro Homepage

Accent Table, Nightstand, Antique Green Veneer, Transitional

  • Mfr # I 3948

  • Zoro # G215622810


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Width
25.25 in
Includes
Parts and Assembly Guide
Wood Species
Rubberwood
Length
20 in
Depth
13.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3948
Zoro #
G215622810
UPC #
680796090494
Country of Origin
China

Dimensions

Width
25.25 in
Length
20 in
Depth
13.75 in

Details

Includes
Parts and Assembly Guide
Wood Species
Rubberwood
Shape
Rectangle
Color
Green
Material
Mdf,Solid Wood,Veneer
Style
Transitional
Carb compliant
Yes
Capacity
20 lb

Description

Bring in the perfect combination of style and functionality to a room with this 25 inch high side accent table. Designed in a transitional style with coastal inspiration, this space saving table is finished on all sides in a warm antique green veneer for a casual relaxed look. Place a table lamp and some decorative accessories on the spacious, easy to clean top and set it next to a sofa or chair as an end or side table in a living room or use it as a nightstand in the bedroom. Offering plenty of storage with a drawer and a closed cabinet with clapboard paneling on the front and sides, and complemented with simple black metal knobs, this durably designed table will be a the most practical furniture piece you will own.


  • This 25 inch high transitional style accent table will compliment a casual decor with the coastal inspired antique green veneer finish, clapboard paneling on the front and sides, and simple black metal knobs.
  • A spacious tabletop for a lamp, along with a storage drawer and cabinet for books, devices and other small items, this is a practical side table to add in a living room or as a nightstand in a bedroom with a relaxed vibe.
  • Durably designed and a space saver for small rooms, this end table comes with a 5 year limited warranty against manufacturer's defects for a confident purchase.
  • Easy to assemble with all hardware, illustrated instructions as well as floor protectors included, this accent table will be ready to setup and use in no time!
  • Product dimensions: 20 in. W x 13.75 in. L x 25.25 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.