Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Accent Table, Nightstand, Side Table, Storage Drawer, Light Brown, Contemporary

  • Mfr # I 3609

  • Zoro # G922721363


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Width
19 in
Length
15.75 in
Material
Particle Board, MDF
Height
24 in
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3609
Zoro #
G922721363
UPC #
680796092832
Country of Origin
China

Dimensions

Width
19 in
Length
15.75 in
Height
24 in

Details

Item
Accent Table
Material
Particle Board, MDF
Color
Brown

Description

Transform your living room or bedroom into a chic haven with our stunning 24"h accent table, designed to complement modern lifestyles with fashionable style and practicality. Crafted with durable light brown laminate on all sides, this contemporary end table showcases a beautiful wood-look finish that adds warmth and sophistication to any space. Equipped with two spacious storage drawers and accented with black metal handles, this table is perfect for keeping your essentials neatly tucked away, making it an ideal nightstand or side table. The black solid wood legs ensure a sturdy and stable structure that supports your daily needs while maintaining a sleek profile. Durably designed with its space saving design, this accent table is also easy to assemble with the step by step illustrated instructions included. No need to worry about maintenance, the easy to clean top makes tidying up a breeze, ensuring your table looks fabulous and fresh for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.