Accent Table, Round, Nightstand, Cream Stone Laminate, Black Metal, Contemporary

  • Mfr # I 3758

  • Zoro # G815622814


product price:  $42.25
/ea

Key Features

Color
Black
Width
23.5 in
Includes
Parts and Assembly Guide
Material
Metal,Laminate,Particle Board
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 3758
Zoro #
G815622814
UPC #
680796093792
Country of Origin
China

Dimensions

Width
23.5 in
Depth
16 in
Length
16 in

Details

Color
Black
Includes
Parts and Assembly Guide
Material
Metal,Laminate,Particle Board
Shape
Round
Wood Species
Rubberwood
Carb compliant
Yes
Capacity
20 lb
Style
Contemporary

Description

The perfect combination of style and functionality, this sleek and modern accent table brings fashionable style with a chic, cream stone laminate finish on the round table top and black metal legs. This trendy 24 inch high side table is not only a practical addition, but also has a space saving design with room for a lamp or decorative accessories, making a stylish statement in small spaces. The easy to assemble design makes set-up a breeze and whether you use it as an end table, side table, or nightstand in your living room or bedroom, this accent table will add the perfect contemporary touch to your decor.


  • Stylish and trendy 24 h accent table with a cream stone laminate top and sleek black metal legs.
  • Versatile and contemporary round side table with an easy to clean top, perfect for the living room or as a nightstand in a bedroom, adding a contemporary touch to all spaces.
  • Compact with a space saving design, this side table is practical for small spaces providing ample surface area for a lamp or decorative items.
  • Easy to assemble with full illustrated instructions and all hardware included, combining both fashionable style and function for a chic addition to any room.
  • Durably designed with a 5 year limited warranty, ensuring long-lasting use for years to come; product dimensions: 16 in. L x 16 in. W x 23.5 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.