Accent Table, Round, Nightstand, Dark Bronze Laminate, Black Metal, Contemporary

  • Mfr # I 3755

  • Zoro # G115622798


product price:  $37.99
/ea

Key Features

Width
23.5 in
Shape
Round
Length
16 in
Material
Metal,Laminate,Particle Board
Wood Species
Rubberwood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 3755
Zoro #
G115622798
UPC #
680796093761
Country of Origin
China

Dimensions

Width
23.5 in
Length
16 in
Depth
16 in

Details

Shape
Round
Material
Metal,Laminate,Particle Board
Wood Species
Rubberwood
Includes
Parts and Assembly Guide
Color
Black
Capacity
20 lb
Style
Contemporary
Carb compliant
Yes

Description

The perfect combination of style and functionality, this sleek and modern accent table brings fashionable style with a chic, dark bronze laminate finish on the round table top and black metal legs. This trendy 24 inch high side table is not only a practical addition, but also has a space saving design with room for a lamp or decorative accessories, making a stylish statement in small spaces. The easy to assemble design makes set-up a breeze and whether you use it as an end table, side table, or nightstand in your living room or bedroom, this accent table will add the perfect contemporary touch to your decor.


  • Stylish and trendy 24 h accent table with a dark bronze laminate top and sleek black metal legs.
  • Versatile and contemporary round side table with an easy to clean top, perfect for the living room or as a nightstand in a bedroom, adding a contemporary touch to all spaces.
  • Compact with a space saving design, this side table is practical for small spaces providing ample surface area for a lamp or decorative items.
  • Easy to assemble with full illustrated instructions and all hardware included, combining both fashionable style and function for a chic addition to any room.
  • Durably designed with a 5 year limited warranty, ensuring long-lasting use for years to come; product dimensions: 16 in. L x 16 in. W x 23.5 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.