Zoro Homepage

Accent Table, Side Table, 2 Tier, Bedroom, Nightstand, Black Veneer, Transitional

  • Mfr # I 3986

  • Zoro # G215622797


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Depth
15.75 in
Length
19 in
Wood Species
Rubberwood
Material
Mdf,Solid Wood,Veneer
Width
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3986
Zoro #
G215622797
UPC #
680796087319
Country of Origin
China

Dimensions

Depth
15.75 in
Length
19 in
Width
25 in

Details

Wood Species
Rubberwood
Material
Mdf,Solid Wood,Veneer
Color
Black
Includes
Parts and Assembly Guide
Shape
Rectangle
Style
Transitional
Carb compliant
Yes
Capacity
20 lb

Description

Bring the perfect combination of style and functionality to a room with this 2 tier, 25 inch high accent table. Designed in a transitional style, this space saving side table is finished in a chic black veneer with hints of red peaking through on all sides and accented with an x-design at each end for an upscale casual look. Place a lamp and some decorative accessories on the spacious, easy to clean top and set it next to a sofa or chair as an end table in a living room or use it as a nightstand in a small bedroom for a fresh look. Offering plenty of storage with a paneled drawer on smooth metal glides and complemented with a simple light gold knob, as well as a convenient bottom shelf for additional storage and display space.


  • This transitional style, 2-tier accent table in a trendy black veneer finish with hints of red peaking through, and complimented with an x-design on each side is a practical space saving solution for any room in your home.
  • With a narrow profile, this 25 inch high table offers ample storage with a paneled drawer on metal glides accented with a light gold metal knob to tuck away small essentials, along with a spacious bottom shelf for additional display and organization.
  • A versatile table with place on top for a small lamp and decorative objects, useful as an end or side table in a living room or as a sophisticated nightstand in a bedroom.
  • Easy to assemble with step by step illustrated instructions and all hardware with floor protectors included; this table also comes with a 5 year limited warranty against any manufacturer's defects.
  • Product dimensions: 19 in. L x 15.75 in. D x 25 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.