Accent Table, Side Table, Bedroom, Living Room, Nightstand, Storage Drawer, White, Contemporary

  • Mfr # I 3619

  • Zoro # G822721395


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Height
24 in
Color
White
Width
19 in
Length
15.75 in
Material
Particle Board, MDF, Rattan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3619
Zoro #
G822721395
UPC #
680796092856
Country of Origin
China

Dimensions

Height
24 in
Width
19 in
Length
15.75 in

Details

Color
White
Material
Particle Board, MDF, Rattan
Item
Accent Table

Description

Stylish design meets practical functionality with this modern 24"h accent table. This versatile table is perfect for any room, from your cozy bedroom to your trendy living room featuring a white laminate finish on all sides that exudes casual sophistication. This durably designed end table is built with solid wood legs to provide a sturdy foundation, plus, with a space-saving design, this side table fits seamlessly into any corner, making it ideal for apartments and small homes. Built with two handy storage drawers, each accented with a beige rattan panel and white wood handles for a contemporary boho vibe, offering the perfect solution to keep everything organized. The easy-to-clean top ensures that maintaining its pristine look is a breeze. Easy to assemble with full illustrated instructions included, allowing you to enjoy your new piece in no time. Whether you use it as a nightstand or a side table, this accent table provides the perfect blend of modern convenience and contemporary charm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.