Zoro Homepage

Accent Table, Side Table, End, Living Room, Small, Storage, Dark Bronze Laminate, Transitional

  • Mfr # I 3810

  • Zoro # G922721370


product price: $69.75
/ea

Key Features

Length
11.75 in
Width
18 in
Tabletop Color
Black
Tabletop Material
MDF
Height
23.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3810
Zoro #
G922721370
UPC #
680796093808
Country of Origin
China

Dimensions

Length
11.75 in
Width
18 in
Height
23.5 in

Details

Item
Accent Table
Tabletop Color
Black
Tabletop Material
MDF

Description

Upgrade your living room or bedroom with this versatile side accent table. Standing at 24" tall, this stylish side table features a warm dark bronze laminate finish on all sides, complimented with a classic black metal knob on the cabinet door. The durably designed construction ensures longevity, while the easy to clean top makes maintenance a breeze. With a practical open shelf and spacious closed cabinet for plenty of storage, this accent table is perfect for small rooms with its space saving design that is both functional and fashionable. Easy to assemble with illustrated instructions and floor protectors included, ready to setup and enjoy in no time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.