Zoro Homepage

Accent Table, Side Table, Nightstand, 2 Tier, Narrow, Storage Drawer, Brown Veneer, Transitional

  • Mfr # I 3955

  • Zoro # G115622811


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Material
Mdf,Solid Wood,Veneer
Includes
Parts and Assembly Guide
Depth
21.75 in
Width
24.25 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3955
Zoro #
G115622811
UPC #
680796087647
Country of Origin
China

Dimensions

Depth
21.75 in
Width
24.25 in
Length
11.75 in

Details

Material
Mdf,Solid Wood,Veneer
Includes
Parts and Assembly Guide
Shape
Rectangle
Wood Species
Rubberwood
Color
Brown Walnut
Carb compliant
Yes
Capacity
20 lb
Style
Transitional

Description

Are you looking to add a touch of style and sophistication to your bedroom or living room? Look no further than this 24-inch-high walnut veneer accent table! This fashionable and practical side table is durably designed to last for years. The easy to clean top makes it perfect for placing items such as a lamp, books, magazines along with a bottom shelf for added storage. The space saving design includes a storage drawer with a classic black metal pull handle to tuck away small essentials. The walnut brown veneer finish makes this end table design look timeless and transitional - perfect for any type of home decor. Whether you are looking for a narrow nightstand to add to your bedroom or as a side table next to a chair or sofa in your living room, this versatile accent table is the perfect solution!


  • A practical and fashionable 2 tier, 24 inch high accent table with a warm walnut brown veneer finish, versatile as an end table, side table, or as a nightstand in a bedroom for a stylish touch.
  • Features a storage drawer with a black metal pull handle and a bottom shelf for extra organization, all in a space saving design perfect for small rooms.
  • Durably designed with a 5 year limited warranty against manufacturer's defects for long-lasting use (for indoor use only).
  • Easy to assemble with illustrated, step by step instructions, with hardware and floor protectors included.
  • Product dimensions: 11.75 in. W x 21.75 in. L x 24.25 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.