Zoro Homepage

Accent Table, Side Table, Nightstand, Bedroom, Narrow, Storage Drawer, Brown Veneer, Transitional

  • Mfr # I 3953

  • Zoro # G415622801


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Includes
Parts and Assembly Guide
Material
Mdf,Solid Wood,Veneer
Depth
21.75 in
Shape
Rectangle
Length
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3953
Zoro #
G415622801
UPC #
680796087623
Country of Origin
China

Dimensions

Depth
21.75 in
Length
11.75 in
Width
24.25 in

Details

Includes
Parts and Assembly Guide
Material
Mdf,Solid Wood,Veneer
Shape
Rectangle
Color
Espresso
Wood Species
Rubberwood
Capacity
20 lb
Carb compliant
Yes
Style
Transitional

Description

Are you looking to add a touch of fashionable style and sophistication to your bedroom or living room? Look no further than this 24-inch-high espresso veneer accent table! This fashionable and practical side table is durably designed to last for years. The easy to clean top makes it perfect for placing items such as a lamp, books, magazines along with a bottom shelf for added storage. The space-saving design includes a storage drawer with a discreet bronze metal pull to tuck away small essentials. The espresso brown veneer finish makes this end table design look timeless and transitional - perfect for any type of home decor. Whether you are looking for a narrow nightstand to add to your bedroom or as a side table next to a chair or sofa in your living room, this versatile accent table is the perfect solution!


  • A practical and fashionable accent table with a trendy espresso brown veneer finish, versatile as an end table, side table, or as a nightstand in a bedroom for a stylish touch.
  • Durably designed with a 5 year limited warranty for long-lasting use. For Indoor use only.
  • Features a storage drawer with a bronze metal pull and a bottom shelf for extra organization and a space saving design.
  • Easy to assemble with illustrated, step by step instructions and hardware included.
  • Product dimensions: 11.75 in. W x 21.75 in. L x 24.25 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.