Accent Table, Side Table, Storage Drawer, Nightstand, Bedroom, Living Room, Grey, Contemporary

  • Mfr # I 3668

  • Zoro # G722721495


product price: $94.79
/ea
Free Shipping & Returns

Key Features

Material
Particle Board, MDF
Color
Grey
Height
24 in
Length
15.75 in
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3668
Zoro #
G722721495
UPC #
680796092948
Country of Origin
China

Dimensions

Height
24 in
Length
15.75 in
Width
19 in

Details

Material
Particle Board, MDF
Color
Grey
Item
Accent Table

Description

Transform your space with this sleek and stylish 24" high accent table! With a modern design, this grey laminate end table is the perfect addition to any contemporary bedroom as a nightstand or living room, combining functionality with fashionable style. Crafted with durably designed solid wood legs, this side table is built to withstand the test of time. The smooth, easy to clean top not only enhances its aesthetic appeal but also ensures that maintenance is a breeze. The spacious, open shelf cubby and storage drawer complimented with a black metal handle, provide practical functionality for your daily needs. With illustrated step by step instructions, this accent table is easy to assemble, allowing you to enjoy your new furniture without the hassle. The space saving design makes it ideal for smaller areas and perfect for tucking away your essentials while keeping your space tidy.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.