Accent Table, Side Table, Storage Drawer, Nightstand, Bedroom, Living Room, Grey, Contemporary

  • Mfr # I 3690

  • Zoro # G322721390


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Length
15.75 in
Width
19 in
Height
24 in
Color
Grey
Material
Particle Board, MDF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 3690
Zoro #
G322721390
UPC #
680796092979
Country of Origin
China

Dimensions

Length
15.75 in
Width
19 in
Height
24 in

Details

Item
Accent Table
Color
Grey
Material
Particle Board, MDF

Description

Compliment your living space with chic and stylish accent table that perfectly marries mid-century modern design with practical functionality. Standing at 24" high and finished in a smooth grey laminate, this fashionable style side table with a space saving design, seamlessly fits into a contemporary bedroom as a nightstand or as an end table in a living room. Built with solid wood legs and an easy to clean top to withstand daily use, this side table not only enhances your decor but is durably designed to stand the test of time. Tucked beneath its elegant surface are 2 spacious storage drawers with recessed handles, ideal for stowing away your essentials, and maintaining a clutter-free space. This modern end table is easy to assemble with the included illustrated instructions, so you can enjoy your new piece in no time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.