This item is Discontinued.

This item is Discontinued.
Accent Table - Walnut / Chrome Metal With A Drawer (Discontinued)
Mfr #
I 3070
Zoro #
G900671338
UPC # 878218005991
Country of Origin Taiwan, Province of China
Category End Tables
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 3070
- Zoro #
- G900671338
- UPC #
- 878218005991
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 10.25
- Length
- 15.75
- Height
- 24.5
Details
- Color
- Walnut
- Weight
- 11 lbs.
- Capacity
- 22 lbs.
- Includes
- Installation hardware, assembly instructions
- Material
- Laminate, Particle Board,Metal
- For Use With
- Indoors, Residential
Description
With a whole lot of classiness, this modern C shape side and end table also comes with all the practicality you need. An ideal fit alongside your sofa or bed, the accent table is perfect for your small home, apartment or condo and will surely bring more jazz to your movie night, study session or quiet time. Featuring a walnut wood look finish, the sturdy chrome metal base sits slightly off the ground to prevent damage to your floor. Don't forget a convenient storage drawer for any living room accessories such as remotes, coasters, magazines or more. Make this your new favorite living room piece.. Boasting spiffy styling, its sturdy chrome metal base is as elegant as it gets. Thick panel wood look finish in walnut brings a traditional touch to the contemporary design of this C table. Snack table during your favorite movie or simply an accent table to dress up your living room decor. Includes storage drawer for remotes, coasters or other accessories.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.