
Accent Table - White
Mfr # I 3117
Zoro # G600670884
product price: $62.99
/eaKey Features
Width
11.75
Length
23.75
Height
22
Includes
Installation hardware, assembly instructions
For Use With
Indoors, Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
I 3117
Zoro #
G600670884
UPC #
878218006257
Country of Origin
Malaysia
Dimensions
Width
11.75
Length
23.75
Height
22
Details
Includes
Installation hardware, assembly instructions
For Use With
Indoors, Residential
Weight
16 lbs.
Capacity
33 lbs.
Color
White
Material
Particle Board,Laminate
Description
Brighten up your living space with this practical end table that is sure to fit nicely with any type of decor you may have in your living room, bedroom or office. With a two-tier design, this accent table features plenty of surface space for your favorite cup of tea, a flower pot and some books, right beside your reading spot on the couch or as your bedside table. Looking for an elegant vibe? Then this table is the one for you with a bright white finish on all sides for a sturdy table that fills all the checkboxes.. This rectangular accent table presents an elegant white color. Ideal in your living room, family room, bedroom, office or den, the end table could not be more versatile; use it as a lamp table or bedside table. Thick panel finish on all sides; a sturdy construction to handle any decorations you want. This side table features a two-tier design for ample surface space on top and on the lower shelf.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.