Zoro Homepage

Accent Table - White / White Metal With A Magazine Rack

  • Mfr # I 3067

  • Zoro # G600670983


product price: $54.39
/ea

Key Features

Width
19.5
Length
12
Height
24
Material
Metal,Glass, Tempered Glass,Leather-Look
Includes
Installation hardware, assembly instructions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3067
Zoro #
G600670983
UPC #
878218005960
Country of Origin
Taiwan, Province of China

Dimensions

Width
19.5
Length
12
Height
24

Details

Material
Metal,Glass, Tempered Glass,Leather-Look
Includes
Installation hardware, assembly instructions
Capacity
22 lbs.
Color
White
For Use With
Indoors, Residential
Weight
7 lbs.

Description

Fancy enough for your condo, apartment or small home, and versatile enough as a sofa side table or accent table, this beautiful table is there for you. TV tray, snack table or end table, the sky is the limit. This one includes a magazine holder with a frosted glass table top supported by a sturdy white metal base for support. Fits like a charm around your couch. Enjoy!. A versatile style for use as a sofa side table, accent table or end table . Includes a practical leather look magazine holder in an easy-grab spot . Sturdy white metal base holds everything together effortlessly; sits slightly off the ground to prevent damage to your floor . Frosted tempered glass table top is both stylish and easy to clean; handles your favorite flower pots or photo frames easily . Product Dimensions: 12 Inch L x 20 Inch W x 24 Inch H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.