Artificial Plant, 12-in. Tall, Mullberry Grass, Table, Brown Cement Pots, Contemporary, 2PK
- Mfr # I 9360
- Zoro # G024155349
product price:
$
32.55
/pk of 2, $16.28/ea
Key Features
Length
8.75 in
Width
8.75 in
Style
Contemporary,Modern
Material
Polyethylene,Cement,Foam,Metal,Plastic
Includes
Parts and Assembly Guide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 9360
- Zoro #
- G024155349
- UPC #
- 680796101688
- Country of Origin
- China
Dimensions
- Length
- 8.75 in
- Width
- 8.75 in
- Height
- 12 in
Details
- Item
- Artificial Plant
- Style
- Contemporary,Modern
- Material
- Polyethylene,Cement,Foam,Metal,Plastic
- Includes
- Parts and Assembly Guide
- Color
- Green
Description
Bring a clean, modern touch to your décor with this set of 2 artificial mulberry grass plants, designed as an effortless accent for the home or office. Standing 12" tall, each plant adds a fresh, natural-looking element to a table, shelf, or desk without overwhelming your space. Each artificial plant is styled in a sturdy brown cement pot, offering a contemporary foundation that pairs easily with a variety of interior styles. Made from high-quality materials, the mulberry grass features a realistic look that captures the beauty of greenery while requiring no maintenance_x0014_ no watering, sunlight, or upkeep needed. Thoughtfully designed to be environmentally friendly, these artificial plants provide a long-lasting decorative solution for busy lifestyles.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.