Artificial Plant, 13'' Tall, Eucalyptus Grass, Indoor, Fake, Decorative, Brown Pots, 2PK

  • Mfr # I 9560

  • Zoro # G415622474


product price:  $48.15
/pk 2, $24.08/ea

Key Features

Color
Green
Material
Polyethylene,Cement,Foam,Metal
Width
12.5 in
Height
11.5 in
Includes
Parts and Assembly Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 9560
Zoro #
G415622474
UPC #
680796094805
Country of Origin
China

Dimensions

Width
12.5 in
Height
11.5 in
Length
11.5 in

Details

Color
Green
Material
Polyethylene,Cement,Foam,Metal
Includes
Parts and Assembly Guide
Style
Contemporary

Description

Turn any indoor space into a beautiful oasis with this set of 2 artificial plants up to 13" tall that are nestled in eye-catching, 5" textured cement brown pots. With a realistic look and feel, these faux Eucalyptus Grass potted plants offer a hassle-free way to liven up any space. Crafted from high-quality materials, these plants are durable with no maintenance and no water required, making this an environmentally friendly alternative and adding a touch of nature to low-light rooms. The variegated fake green leaves can be adjusted and fanned out for a full, natural look. This table plant set makes the perfect no-fuss decorative accent for the home or office, bringing some life and greenery into your space.


  • Add a touch of greenery to your home or office space with this set of 2, indoor only artificial eucalyptus grass plants up to 13" tall.
  • Conveniently set in 5" cement brown pots, these decorative faux plants have adjustable variegated green leaves that can be arranged for a full, natural look.
  • These easy-care, potted artificial plants are made from the highest quality materials and require no maintenance or watering, for a sustainable, environmentally friendly decorative accent that will last a lifetime.
  • No assembly required and backed by a 5 year limited warranty against manufacturer defects for your convenience.
  • Product dimensions: 11.5 in. L x 11.5 in. W x 12.5 in. H; 11 in. L x 11 in. W x 12 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.