Artificial Plant, 14'' Tall, Ficus, Indoor, Fake, Decorative, Green Leaves, Grey Pots, 2PK
- Mfr # I 9558
- Zoro # G915622486
Key Features
Specifications
Details
- MFR #
- I 9558
- Zoro #
- G915622486
- UPC #
- 680796094782
- Country of Origin
- China
- Color
- Green
- Material
- Polyethylene,Cement,Foam,Metal,Polypropylene
- Includes
- Parts and Assembly Guide
- Style
- Contemporary
Dimensions
- Length
- 10 in
- Width
- 14 in
- Height
- 9 in
Description
This dynamic set of 2 potted artificial plants is sure to create a stunning accent in your home or office. Standing at 14" tall, these Ficus Elastica indoor faux plants are perfect for adding a touch of greenery on a table. Crafted from high-quality materials, these decorative artificial plants requires no maintenance and feature 56 green leaves that can be adjusted to create a full, realistic look. These durable and environmentally friendly artificial Ficus plants are firmly cemented in simple, 4" cement-look grey pots and require no watering. Enjoy the beauty of natural greenery without the fuss of maintenance for a vibrant and decorative accent in any type of room.
- Standing at 14" tall add this set of 2 artificial Ficus Elastica potted plants to bring some greenery to your indoor space.
- These artificial plants are conveniently nestled in 4 inch grey pots with an elegant cement-look and boast 56 lifelike green leaves per plant.
- These easy-care faux table plants are made from the highest quality materials and require no maintenance or watering.
- No assembly required and backed by a 5 year limited warranty against any defects for a sustainable and environmentally friendly decorative accent.
- Product dimensions: 9 in. L x 10 in. W x 14 in. H (each plant)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.