Artificial Plant, 5'' Tall, Grass, Indoor, Faux, Decorative, Green Plants, Black Pots, 3PK

  • Mfr # I 9552

  • Zoro # G915622585


product price:  $34.89
/pk 3, $11.63/ea

Key Features

Material
Polyethylene,Foam,Metal
Length
5 in
Color
Green
Width
5 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
I 9552
Zoro #
G915622585
UPC #
680796094720
Country of Origin
China

Dimensions

Length
5 in
Width
5 in
Height
5 in

Details

Material
Polyethylene,Foam,Metal
Color
Green
Includes
Parts and Assembly Guide
Style
Contemporary

Description

Add a decorative accent for the home or office with our amazing trio of indoor artificial plants and bring some bright greenery to your space. This 5" tall set of 3 complimentary, faux plants look stunningly realistic, firmly fixed in round paper pulp black pots. The vibrant green foliage requires no maintenance, watering or special lighting conditions. Environmentally friendly and durable, this tabletop potted greenery set is ideal for all styles of decor. With a real-look and feel, these decorative fake green plants can be placed on any surface without the worry of water marks or messy falling leaves. For indoor use only and no assembly required, our sweet trio of faux plants are sure to brighten up a shelf or table display without caring about lighting conditions.


  • Create your own oasis with this 5" tall set of 3 artificial plants in durable, paper pulp black pots.
  • Each potted faux plant replicates a real-look with vibrant green foliage.
  • These easy-care indoor table plants are made from the highest quality materials and require no maintenance or watering, for a sustainable and environmentally friendly decorative accents that will last a lifetime.
  • No assembly required, simply remove these artificial green plants from its packaging and place on any table or shelf that needs that pop of greenery.
  • For indoor use only, this set of fake plants include a 5 year limited warranty against manufacturer defects for your satisfaction; product dimensions: 5 in. L x 5 in. W x 5 in. H (each plant)

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.