Artificial Plant, 6'' Tall, Succulent, Indoor, Faux, Decorative, Green Plants, White Pots, 3PK

  • Mfr # I 9555

  • Zoro # G815622456


product price:  $30.99
/pk 3, $10.33/ea

Key Features

Material
Foam, Metal, Polyethylene
Color
Green
Height
4 in
Width
5.75 in
Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
I 9555
Zoro #
G815622456
UPC #
680796094751
Country of Origin
China

Dimensions

Height
4 in
Width
5.75 in
Length
4.5 in

Details

Material
Foam, Metal, Polyethylene
Color
Green
Includes
Parts and Assembly Guide
Style
Contemporary

Description

Add a touch of nature to your home or office with this set of 3 artificial succulent plants standing up to 6" tall. This sweet trio of faux green plants offer a no maintenance way to add some vibrancy to a room without the work. Our high-quality and durable decorative plants feature natural looking greenery that is hard to distinguish from the real thing. For indoor use only, each artificial plant is potted up in melamine white pots, with hardened sand dressing on top, perfect for placing on tables, shelves, or other flat surfaces. The perfect accent for the home or office with this environmentally friendly set that requires no watering - simply unbox and enjoy these artificial tabletop plants!


  • Add a touch of greenery to your home or office with this set of 3 artificial succulent plants that stand up to 6" tall.
  • Each artificial plant is potted up in a neutral melamine white pot with sand dressing on top, perfect for placing indoors on tables, shelves, or other flat surfaces.
  • These easy-care faux green plants are made from the highest quality materials and require no maintenance or watering, for a sustainable, environmentally friendly decorative accents that will last a lifetime.
  • No assembly required and backed by a 5 year limited warranty against any defects for your satisfaction and enjoyment.
  • Product dimensions: 4 in. L x 4.5 in. W x 5.75 in. H; 4 in. L x 4.5 in. W x 5.5 in. H; 4 in. L x 4.5 in. W x 4.25 in. H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.