Artificial Plant, 61'' Tall, Monstera Tree, Indoor, Potted, Green Leaves, Black Pot

  • Mfr # I 9522

  • Zoro # G815622494


product price:  $170.99
/ea
Free Shipping & Returns

Key Features

Length
27.5 in
Includes
Parts and Assembly Guide
Height
24.75 in
Color
Green
Width
61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9522
Zoro #
G815622494
UPC #
680796092610
Country of Origin
China

Dimensions

Length
27.5 in
Height
24.75 in
Width
61 in

Details

Includes
Parts and Assembly Guide
Color
Green
Material
Plastic,Cement,Foam,Metal
Style
Contemporary

Description

Add a touch of tropical paradise to your home or office with this stunning 61" tall artificial Monstera tree. With 25 large, real touch green leaves, this faux floor plant is sure to make a statement in any room. Made with high-quality materials, this multi-trunk artificial plant, cemented in a 7 inch black pot is both maintenance free and environmentally friendly with no watering required. Simply take it out of the box and shape it to a natural look. Place this hassle-free, indoor potted accent in any lighting conditions to bring a little bit of nature to your office or home without any of the upkeep! For indoor use only.


  • Trendy and lifelike artificial Monstera tree standing at 61" tall with 25 real touch leaves.
  • Perfect indoor decorative accent, cemented in a sleek 7" black pot, adding a touch of greenery to any space.
  • High-quality craftsmanship with realistic green leaves on dual trunks for a lush and natural look.
  • Durable and environmentally friendly with no watering required; ideal for a home or office, this indoor artificial plant comes with a 5-year limited warranty against any defects.
  • No assembly required, just take this floor plant out of the box and fan out the leaves for a real-look effect; product dimensions: 27.5 in. L x 24.75 in. D x 61 in. H; for indoor use only.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.