Artificial Plant, 7'' Tall, Succulent, Indoor, Fake, Decorative, Green Plants, Chrome Pots, 2PK

  • Mfr # I 9550

  • Zoro # G915622530


product price:  $33.29
/pk 2, $16.65/ea

Key Features

Color
Green
Material
Polyethylene,Ceramic,Foam,Metal
Height
4.5 in
Width
7 in
Length
5.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
I 9550
Zoro #
G915622530
UPC #
680796094836
Country of Origin
China

Dimensions

Height
4.5 in
Width
7 in
Length
5.5 in

Details

Color
Green
Material
Polyethylene,Ceramic,Foam,Metal
Includes
Parts and Assembly Guide
Style
Contemporary

Description

Take your interior decor to the next level with this set of 2 artificial plants! Standing at 7" tall, these lifelike succulents are the perfect addition to any room in your home. The faux greenery adds a touch of nature to your indoor space without the need for upkeep. Each plant comes potted in a stylish 3" chrome pot with real pebbles on top, adding a modern and sleek touch to your decor. These decorative green plants are perfect for adding a pop of green to a side table, desk or shelving unit. Say goodbye to the hassle of real plants and hello to the beauty of these artificial succulents.


  • Set of 2 life-like, 7" tall artificial succulent plants in chic 3" chrome pots, top dressed with real pebble rocks.
  • Realistic faux succulents that require no maintenance, no watering, or special light conditions to place anywhere that needs a pop of greenery.
  • No assembly needed, simply place these potted green plants on a shelf, side table, or desk for a stylish and modern decorative accent.
  • For use indoor only, these artificial plants include a 5 year limited warranty against any defects for your satisfaction.
  • Assembled dimensions: 5.5 in. L x 4.5 in. W x 7 in. H; 4.5 in. L x 3.5 in. W x 6 in H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.