Artificial Plant, 79'' Tall, Ficus Tree, Floor, Real Touch, Potted, Green Leaves, Black Pot

  • Mfr # I 9549

  • Zoro # G815622555


product price:  $247.99
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Material
Plastic,Cement,Foam,Metal
Color
Green
Width
78.75 in
Height
35.5 in
Length
35.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9549
Zoro #
G815622555
UPC #
680796092627
Country of Origin
China

Dimensions

Width
78.75 in
Height
35.5 in
Length
35.5 in

Details

Material
Plastic,Cement,Foam,Metal
Color
Green
Includes
Parts and Assembly Guide
Style
Contemporary

Description

Give your space a fresh lift with this stunning 79" tall artificial Ficus tree. With its realistic dual trunk design and lush green leaves, this indoor faux plant will bring an instant touch of nature into your home or office. The real touch technology gives the 1674 leaves a lifelike feel, while the 8" black pot adds a modern touch to the overall look. Perfect for any floor space that needs a pop of greenery, this potted artificial plant is a must-have for your home and office. For indoor use only.


  • Elevate your space with this life-like 79" tall artificial ficus tree, perfect for adding a touch of nature to your indoor spaces.
  • It features 1674 realistic green leaves with a real touch feel and a dual trunk design for added authenticity.
  • This faux floor plant is firmly cemented in a sleek black pot for easy placement on any floor surface for a statement making decorative accent.
  • Easy to setup, just remove from the box, bend the branches to customize the look and enjoy the convenience of maintenance-free greenery; for indoor use only.
  • Made with high quality materials and environmentally friendly, this potted artificial plant includes a 5 year limited warranty against any defects for years of enjoyment; product dimensions: 35.5 in. L x 35.5 in. W x 78.75 in. H

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.