Artificial Plant, 8-in. Tall, Succulent, Table, Brown Cement Pots, Contemporary, Modern, 2PK
- Mfr # I 9364
- Zoro # G324155452
product price:
$
40.29
/pk of 2, $20.15/ea
Key Features
Material
Polyethylene,Cement,Foam,Metal,Plastic
Includes
Parts and Assembly Guide
Style
Contemporary,Modern
Length
5.25 in
Width
5.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 9364
- Zoro #
- G324155452
- UPC #
- 680796101725
- Country of Origin
- China
- Material
- Polyethylene,Cement,Foam,Metal,Plastic
- Includes
- Parts and Assembly Guide
- Style
- Contemporary,Modern
- Item
- Artificial Plant
- Color
- Green
Dimensions
- Length
- 5.25 in
- Width
- 5.25 in
- Height
- 7.5 in
Description
Bring effortless style to your space with this set of 2 artificial succulent plants, thoughtfully designed as a versatile accent for the home or office. Standing 8" tall, each artificial plant is perfectly sized for a table, shelf, or desk, adding a touch of greenery without overwhelming your décor. Housed in sleek brown cement pots, these artificial succulents offer a refined, modern foundation that pairs easily with a wide range of interior styles. Made from high-quality materials, they feature a realistic look that captures the charm of live plants while requiring no maintenance_x0014_ no watering, sunlight, or care needed. Environmentally friendly and durably designed, this artificial plant set provides a long-lasting decorative solution for busy lifestyles.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.