Artificial Plant, 8'' Tall, Alocasia, Indoor, Fake, Decorative, Green Leaves, Blk Cement Pots, 2PK
- Mfr # I 9559
- Zoro # G615622465
Key Features
Specifications
Details
- MFR #
- I 9559
- Zoro #
- G615622465
- UPC #
- 680796094799
- Country of Origin
- China
- Material
- Polyethylene,Cement,Foam,Metal
- Color
- Green
- Includes
- Parts and Assembly Guide
- Style
- Contemporary
Dimensions
- Height
- 7 in
- Width
- 8 in
- Length
- 8 in
Description
Introducing this unique set of 2 indoor artificial plants in the alocasia family, the perfect accent for the home or office. Crafted with the highest-quality materials, these 8" tall faux alocasia plants are firmly fitted in contemporary 5" black cement pots with a white zig-zag design, suitable to place in any room. The adjustable, life-like green leaves offer a realistic look and feel with no maintenance required. These fake tabletop plants not only bring a touch of decorative greenery to rooms with low-light, they are also extremely durable and environmentally friendly as no watering is required. These no-fuss artificial, potted alocasia plants are yours to enjoy for many years.
- Turn any space into an oasis with this set of 2 artificial Alocasia plants that stand up to 8" tall, adding some vibrant greenery to your home or office.
- Conveniently set in black cement pots with a white zig-zag design, these indoor only artificial plants have adjustable life-like green leaves that can be carefully arranged to your liking.
- These easy-care, faux potted plants are made from the highest quality materials and require no maintenance or watering, for a sustainable, environmentally friendly decorative accents that will last a lifetime.
- No assembly required and backed by a 5 year limited warranty against manufacturer defects for your confidence.
- Product dimensions: 8 in. L x 7 in. W x 8 in. H (each plant)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.