Artificial Plant, 83'' Tall, Banana Tree, Indoor, Decorative, Fake, Green Leaves, Black Pot

  • Mfr # I 9593

  • Zoro # G715622617


product price:  $183.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Polyethylene,Cement,Foam,Metal,Polypropylene
Height
39 in
Width
82.75 in
Includes
Parts and Assembly Guide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
I 9593
Zoro #
G715622617
UPC #
680796092665
Country of Origin
China

Dimensions

Height
39 in
Width
82.75 in
Length
39 in

Details

Color
Green
Material
Polyethylene,Cement,Foam,Metal,Polypropylene
Includes
Parts and Assembly Guide
Style
Contemporary

Description

Bring a touch of tropical paradise to your home or office space with this statement making 83" tall artificial banana tree. This lifelike indoor plant features 16 large, variegated green leaves for a realistic look that will brighten up any room. Crafted with high-quality, durable materials with a real touch feel, this potted artificial plant is environmentally friendly with no maintenance and no watering required. Firmly cemented in a neutral 8 inch plastic black pot for support, the dual trunk with natural bark detailing adds to its authentic appearance. Quick and easy to setup with the simple illustrated instructions, this tropical beauty will make an impressive statement in any setting.


  • Stand out with a statement-making 83" tall artificial banana tree, featuring 16 large, variegated green leaves for a lifelike and tropical accent for the home or office.
  • Crafted using high-quality materials with real touch technology, this faux floor plant requires no maintenance, no watering or special light conditions for an environmentally friendly option.
  • Dual trunk with natural bark detailing provide an authentic appearance, firmly fixed in an 8" plastic black pot for stability.
  • Backed with a 5 year limited warranty against manufacturer defects, this indoor decorative floor plant is quick and easy to set up with simple, illustrated instructions included.
  • This durable, potted artificial plant will make an impressive statement with its realistic look in any open space; product dimensions: 39 in. L x 39 in. W x 82.75 in. H

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.