Artificial Plant, 83'' Tall, Indoor, Decorative, Palm Tree, Real Touch, Green Leaves, Black Pot

  • Mfr # I 9591

  • Zoro # G815622623


product price:  $181.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Width
82.75 in
Length
24 in
Includes
Parts and Assembly Guide
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 9591
Zoro #
G815622623
UPC #
680796092641
Country of Origin
China

Dimensions

Width
82.75 in
Length
24 in
Height
24 in

Details

Color
Green
Includes
Parts and Assembly Guide
Material
Polyethylene,Cement,Foam,Metal,Polypropylene
Style
Contemporary

Description

Add some greenery to your space with this stunning 83" tall artificial bird of paradise plant. Perfect for indoor use only, this decorative floor artificial plant will bring a touch of the tropics to any room. The lifelike 12 green leaves and real touch texture makes it hard to believe this bird of paradise tree is not real. This artificial floor plant is firmly imbedded in a sleek 8 inch black pot suitable for all dcor styles. Virtually no maintenance is required, with no need to water, prune, or find the right lighting conditions making it a hassle-free way to bring in a pop of greenery to your home or office. Easy to assemble with the simple illustrated instructions, and you will have a beautiful decorative accent that will brighten a large entry in your home or office.


  • A stunning 83" tall artificial bird of paradise plant with 12 real touch green leaves that brings a touch of nature indoors.
  • Firmly embedded in a neutral 8 inch, plastic black pot suitable for any décor style.
  • A maintenance-free artificial plant that requires no pruning, watering, or specific lighting conditions, the perfect indoor only floor plant!
  • Easy to assemble with the simple illustrated instructions, and set it in an entry way or other large spaces for a vibrant, decorative touch of the tropics.
  • Made with high quality materials for longevity, this faux bird of paradise plant includes a 5 year limited warranty against any defects; product dimensions: 24 in. L x 24 in. W x 82.75 in. H

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.