Artificial Plant, 83'' Tall, Indoor, Dracaena Tree, Decorative, Fake, Green Leaves, Black Pot

  • Mfr # I 9595

  • Zoro # G815622630


product price:  $208.99
/ea
Free Shipping & Returns

Key Features

Width
82.75 in
Color
Green
Includes
Parts and Assembly Guide
Height
31.5 in
Length
31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 9595
Zoro #
G815622630
UPC #
680796094263
Country of Origin
China

Dimensions

Width
82.75 in
Height
31.5 in
Length
31.5 in

Details

Color
Green
Includes
Parts and Assembly Guide
Material
Polyethylene,Cement,Foam,Metal,Plastic,Polypropylene
Style
Contemporary

Description

If you need a majestic looking plant without any maintenance, then this stunning 83" tall artificial dracaena tree will transform your space! Beautifully crafted with 76 real-touch green leaves on multi-trunks, this indoor faux floor plant will instantly elevate a room. Solidly fixed in an 8 inch plastic black pot adds a modern touch, makes it the perfect decorative piece for your home or office. Say goodbye to watering, perfect light conditions, messy leaves on the floor and hello to long-lasting beauty with this fake dracaena plant. This potted plant is a must-have for anyone looking to add a touch of nature to their space without the hassle. Easy to setup with the simple illustrated instructions, add some greenery with this realistic looking, artificial plant today!


  • A vibrant 83" tall artificial dracaena tree, featuring 76 real-touch green leaves on multi-trunks.
  • Crafted using quality and durable materials, this faux floor plant is solidly fixed in a classic 8" plastic black pot for a completely realistic look.
  • No maintenance, no watering and mess-free for an environmentally friendly, indoor only decorative option.
  • Backed by a 5 year limited warranty against manufacturer defects, this potted artificial plant will add that touch of nature to your home or office without the work.
  • Easy to set up with simple illustrated instructions, this decorative floor plant is a must-have for a hassle-free greenery in a space; product dimensions: 31.5 in. L x 31.5 in. W x 82.75 in. H

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.