Artificial Plant, 83'' Tall, Monstera Tree, Floor, Indoor, Decorative, Green Leaves, Black Pot

  • Mfr # I 9521

  • Zoro # G815622487


product price:  $220.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic,Cement,Foam,Metal
Height
32 in
Color
Green
Length
32 in
Includes
Parts and Assembly Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9521
Zoro #
G815622487
UPC #
680796092603
Country of Origin
China

Dimensions

Height
32 in
Length
32 in
Width
82.75 in

Details

Material
Plastic,Cement,Foam,Metal
Color
Green
Includes
Parts and Assembly Guide
Style
Contemporary

Description

Introducing our stunning 83" tall Monstera tree artificial plant, the perfect addition to any trendy indoor space. This lifelike floor plant features lush green leaves that will bring a touch of nature to your home decor. Cemented in a sleek 8 inch black pot suitable for any space, with realistic bark detail giving it an authentic look. This artificial plant is perfect for adding a touch of decorative greenery to any room in your home or office. Whether you place it in a corner to fill a bare spot or use it to create a striking focal point, this Monstera tree is sure to impress. Freshen up your space with this environmentally friendly decorative plant.


  • Freshen up your space with our 83" tall monstera tree artificial plant with a realistic look and feel.
  • The 78 lush green leaves from top to bottom on this floor plant bring a touch of nature to any indoor setting.
  • Firmly set in a sleek 8 inch black pot with realistic bark detail for an authentic look.
  • No assembly needed or maintenance required, just unpack and open up the leaves for a natural effect, perfect for adding decorative greenery to your home or office.
  • Includes a 5 year limited warranty against any defects so you can enjoy the beauty of this plant for years to come; for indoor use only; product dimensions: 32 in. L x 32 in. W x 82.75 in. H

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.