Artificial Plant, 83'' Tall, Monstera Tree, Potted, Real Touch, Green Leaves, Black Pot

  • Mfr # I 9596

  • Zoro # G615622519


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Width
82.75 in
Height
43.25 in
Includes
Parts and Assembly Guide
Color
Green
Material
Polyethylene,Cement,Foam,Metal,Plastic,Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9596
Zoro #
G615622519
UPC #
680796094270
Country of Origin
China

Dimensions

Width
82.75 in
Height
43.25 in
Length
43.25 in

Details

Includes
Parts and Assembly Guide
Color
Green
Material
Polyethylene,Cement,Foam,Metal,Plastic,Polypropylene
Style
Contemporary

Description

Add some tropical flare to your home decor with this statement making, 83" tall artificial Monstera tree. The 51 realistic looking green leaves made with real touch technology, branches out from a unique trunk base with faux bark details that is sure to be a conversation starter. Firmly embedded in a simple 8_x001D_ plastic black pot, this indoor faux plant is the perfect addition in an entryway or corner in your home or office. Enjoy the beauty of nature without the hassle of maintenance as this plant requires no watering, sunlight or special care. You can trust in the quality and longevity of this exquisite artificial plant. Bring a touch of the outdoors inside with this lifelike, potted floor plant.


  • Lifelike, potted artificial Monstera tree stands at an impressive 83" tall, and firmly fixed in a sleek 8 inch plastic black pot, perfect for adding a touch of greenery to any indoor space.
  • This artificial plant features 51 realistic, real-touch green leaves jutting from a unique trunk base with faux bark details.
  • No maintenance, watering, or special lighting conditions needed for a hassle-free decorative accent.
  • For indoor use only and backed by a 5 year limited warranty for added peace of mind, making it a durable and long-lasting addition to your home or office.
  • Simple to setup with the easy to follow instructions and ready to spruce up an entryway or corner with a fresh and vibrant appeal; product dimensions: 43.25 in. L x 43.25 in. W x 82.75 in. H

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.