Artificial Plant, 83'' Tall, Palm Tree, Decorative, Indoor, Green Leaves, Black Pot

  • Mfr # I 9590

  • Zoro # G115622644


product price:  $200.99
/ea
Free Shipping & Returns

Key Features

Length
49.25 in
Color
Green
Width
82.75 in
Material
Polyethylene,Cement,Foam,Metal,Polypropylene
Height
49.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 9590
Zoro #
G115622644
UPC #
680796092634
Country of Origin
China

Dimensions

Length
49.25 in
Width
82.75 in
Height
49.25 in

Details

Color
Green
Material
Polyethylene,Cement,Foam,Metal,Polypropylene
Includes
Parts and Assembly Guide
Style
Contemporary

Description

Introduce some lush greenery to your indoor space with this stunning 83" tall artificial palm tree. This lifelike plant features 32 real touch green leaves that can be fanned out and adjusted to your liking, bringing a natural looking decorative statement piece to any room. This artificial palm tree comes firmly cemented in a sleek, neutral 8 inch black pot that can be placed in any style of decor. With no watering or special lighting conditions needed, this environmentally friendly artificial plant is the perfect way to incorporate outdoor beauty to your indoor space for worry-free maintenance. You can trust that this potted artificial floor plant will maintain its beauty for years to come.


  • Standing at an impressive 83" tall, this lifelike artificial palm tree with 32 real touch green leaves is the perfect decorative statement piece for any indoor space.
  • Firmly cemented in a modern 8 inch black pot that complements any style of decor, this multi-stemmed, potted floor plant makes a versatile addition to your home or office.
  • Requires no special lighting or watering, offering worry-free maintenance and an environmentally friendly way to bring the beauty of the outdoors inside with this artificial plant.
  • Backed by a 5 year limited warranty against manufacturer defects, ensuring long-lasting beauty and peace of mind for years to come.
  • Easy to setup, simply remove from the box and adjust the palm leaves to your desired effect; Product dimensions: 49.25 in. L x 49.25 in. W x 82.75 in. H

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.