Shop MONARCH SPECIALTIES
See all product information
Create Account
Artificial Plant, 9-in. Tall, Succulent, Table, Grey Cement Pots, Contemporary, Modern, 2PK
- Mfr # I 9366
- Zoro # G024155431
product price:
$
48.79
/pk of 2, $24.40/ea
Key Features
Length
6 in
Height
8.75 in
Material
Polyethylene,Cement,Foam,Metal,Plastic
Includes
Parts and Assembly Guide
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 9366
- Zoro #
- G024155431
- UPC #
- 680796101749
- Country of Origin
- China
- Material
- Polyethylene,Cement,Foam,Metal,Plastic
- Includes
- Parts and Assembly Guide
- Color
- Green
- Item
- Artificial Plant
- Style
- Contemporary,Modern
Dimensions
- Length
- 6 in
- Height
- 8.75 in
- Width
- 6 in
Description
Bring a modern decorative accent to your space with this set of 2 artificial succulent plants, thoughtfully designed as a stylish accent for the home or office. Standing 9" tall, each artificial plant is perfectly proportioned for a table, shelf, or desk, adding visual interest without overwhelming your décor. Each succulent is set in a minimalist grey cement pot, creating a clean, contemporary foundation that complements a wide range of interiors. Crafted from high-quality materials, these artificial plants feature a realistic look that captures the charm of live succulents while requiring no maintenance_x0014_ no watering, sunlight, or upkeep needed. Environmentally friendly and designed for everyday living, this artificial plant set offers a sustainable décor solution for busy lifestyles.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.