Shop MONARCH SPECIALTIES
See all product information
Create Account
Artificial Plant, Set Of 3, 6-in. Tall, Succulent, Table, Beige Pots, Contemporary, Modern
- Mfr # I 9373
- Zoro # G324155360
product price:
$
33.29
/ea
Key Features
Height
6 in
Style
Contemporary,Modern
Width
4 in
Length
13.75 in
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 9373
- Zoro #
- G324155360
- UPC #
- 680796101817
- Country of Origin
- China
- Style
- Contemporary,Modern
- Item
- Artificial Plant
- Color
- Green
- Includes
- Parts and Assembly Guide
- Material
- Polyethylene,Foam,Metal,Plastic,Wood
Dimensions
- Height
- 6 in
- Width
- 4 in
- Length
- 13.75 in
Description
Bring effortless charm and structure to your décor with this set of 3 artificial succulent plants, designed as a refined accent for the home or office. Standing 6" tall, each artificial plant is perfectly scaled for a table, console, or desk, adding greenery without overwhelming your space. Each succulent is placed in a softly textured beige pot and arranged in a coordinating light wood tray with divided compartments, creating a clean, organized display. Crafted from high-quality materials, the varied foliage offers a carefully detailed realistic look, capturing the natural beauty of live succulents while requiring no maintenance_x0014_ no watering, sunlight, or care needed. It's a simple, stylish way to add warmth and greenery to modern interiors without the commitment of live plants.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.