Bar Stool, Set Of 2, Bar Height, Metal, Fabric, Grey, Chrome, Contemporary, Modern

  • Mfr # I 2299

  • Zoro # G200670994


product price:  $231.99
/ea
Free Shipping & Returns

Key Features

Color
Grey
Capacity
330 lbs.
Material
Foam,Mdf, Metal,Polyester
Height
35.75
Width
20.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 2299
Zoro #
G200670994
UPC #
680796012373
Country of Origin
China

Dimensions

Height
35.75
Width
20.5
Length
20.5

Details

Color
Grey
Capacity
330 lbs.
Material
Foam,Mdf, Metal,Polyester
For Use With
Indoors, Residential
Includes
Installation hardware, assembly instructions
Weight
16.5 lbs.

Description

With simple lines and contemporary styling, this set of 2 bar height bar stools will transform your entertainment area. The soft and smooth cushioned grey fabric seat with a low profile curved back gives a sleek modern look to a room. The sturdy chrome metal base with a convenient foot rest makes it easy and comfortable for friends and family to hang around when entertaining. This is the perfect seating for an open loft, condo, or small spaces.. Set of 2 bar height stools. Upholstered in a soft textured grey fabric. Sleek chrome metal legs with foot rest for stable support. Modern design with thick cushioned low profile back. Easy to assemble, no special tools required

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.