
Bar Stool, Swivel, Bar Height, Adjustable, Metal, Pu Leather Look, Black, Contemporary, Modern
Mfr # I 2381
Zoro # G300670597
product price:Â $118.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Capacity
264 lbs.
Material
Foam,Mdf, Metal,Leather-Look
Length
22.5
Includes
Installation hardware, assembly instructions
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
I 2381
Zoro #
G300670597
UPC #
680796012410
Country of Origin
China
Dimensions
Length
22.5
Width
21
Height
36
Details
Color
Black
Capacity
264 lbs.
Material
Foam,Mdf, Metal,Leather-Look
Includes
Installation hardware, assembly instructions
For Use With
Indoors, Residential
Weight
22 lbs.
Description
Against the home bar or counter, this bar chair will be the perfect spot for weekday breakfasts, tasty Sunday brunches or get togethers with friends and family. With an ergonomic curved seat back design, the black leather look seat has sufficient padding and a footrest on the matching black metal base for extra comfort. Adjust the seat from 25 to 30 inches with the hydraulic lift mechanism, or swivel the chair's pedestal base 360 degrees. Perfect for hosting a group of friends or family in your kitchen, games room or elsewhere, this bar stool is as stylish as it gets. Includes 1 bar chair.. Against the home bar or counter, this counter height bar stool will be the new favorite seating spot every day of the week. Solid pedestal base in a smooth black metal finish. Super comfortable leather look fabric in black ; the cross brace can be used as a footrest. Full 360 degree swivel stool features an adjustable hydraulic lift that allows you to raise the saddle stool from 25 to 30 inches. Product Dimensions: 23 Inch L x 21 Inch W x 42 Inch Maximum H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.