This item is Discontinued.

This item is Discontinued.
Bar Stool, Set Of 2, Counter Height, Saddle Seat, Kitchen, Wood, White, Contemporary, Modern (Discontinued)
Mfr #
I 1533
Zoro #
G500670960
UPC # 878218002808
Country of Origin Malaysia
Category Counter Height Stools
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 1533
- Zoro #
- G500670960
- UPC #
- 878218002808
- Country of Origin
- Malaysia
Dimensions
- Width
- 13.75
- Length
- 17.5
- Height
- 24
Details
- Weight
- 11 lbs.
- For Use With
- Indoors, Residential
- Material
- Solid Wood,Mdf
- Capacity
- 200 lbs.
- Color
- White
- Includes
- Installation hardware, assembly instructions
Description
Crafted for your comfort and convenience, these 2 satori stools are constructed of solid wood in a gleaming white finish. This will bring your kitchen or game room to new heights. The stand-out design is of a curved saddle stool look for extra comfort; while the bottom horizontal rails offer increased stability and can act as a footrest while you're sitting at the counter. Place these counter stools wherever you choose and let them wow you. . This set of 2 solid wood, white saddle stools make for the perfect counter height bar stools for your kitchen or game room . Horizontal bottom rails offer increased stability and can act as footrests . These 2 bar stools boast an on-trend traditional design with a smooth wipe clean surface . Product Dimensions: 18 Inch L x 14 Inch W x 24 Inch H. Product Dimensions: 20"L x 21"W x 39"H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.