This item is Discontinued.

This item is Discontinued.
Barstool, 2Pcs, White, White Metal Hydraulic Lift (Discontinued)
Mfr #
I 2314
Zoro #
G100670599
UPC # 680796043278
Country of Origin China
Category Bar Height Stools
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 2314
- Zoro #
- G100670599
- UPC #
- 680796043278
- Country of Origin
- China
Dimensions
- Length
- 18
- Height
- 32.5
- Width
- 19.25
Details
- Color
- White
- Capacity
- 300 lbs.
- Material
- Metal,Foam, Polypropylene, Polyurethane,Leather-Look, Polyurethane
- Weight
- 29 lbs.
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
Description
Boost the look of your casual dining and entertainment area with this set of 2 modern, armless barstools in a sophisticated black finish. The simple, low curved shell back, with a wide cushioned white leather-look seat that swivels 360 degrees, makes it easy for guests when conversing, and it includes a built-in footrest for added comfort and style. The hydraulic lift lever under the seat smoothly adjusts the seat from counter to bar height for added versatility, with a strong white metal pedestal base keeping the barstool stable. Easy to assemble, get ready to seat your guests for drinks or a meal in these chic bar stools!. Set of 2 armless low back bar stools in a modern style with a sleek white finish. 360 Degrees swivel, cushioned leather look seat with built-in footrest for comfort. Smoothly adjust the seat from counter to bar height with the hydraulic lift lever. Strong white metal pedestal base for stability; quick and easy to assemble. Product dimensions: 18 in W x 19.25 in D x 32.5 in H; Seat height: 25 in 33.25 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.