Barstool, Counter Height, Kitchen, Grey Fabric, Black Metal, Contemporary, Modern, 2PK
- Mfr # I 2246
- Zoro # G315622574
Key Features
Specifications
Details
- MFR #
- I 2246
- Zoro #
- G315622574
- UPC #
- 680796093747
- Country of Origin
- China
- Seat Color
- Black
- Capacity
- 200 lb
- Shape
- Round
- Style
- Contemporary
- Carb compliant
- Yes
- Material
- Metal,Foam,Particle Board
- Includes
- Parts and Assembly Guide
- Item
- Counter Height Bar Stool
Dimensions
- Width
- 37.25 in
- Length
- 18 in
- Height
- 18 in
Description
Add some contemporary flare to your kitchen with this trendy set of 2 counter height barstool chairs. Upholstered in durable grey fabric with a slim solid frame of sturdy black metal legs, these fashionable style barstools are the perfect addition to your modern home decor. The curved padded backrest and thick, round cushioned foam seat provide maximum comfort, while the footrest adds extra support. Pair this comfortable barstool set with a counter height table sold separately to transform your space into a chic and inviting area for yourself and your guests.
- Transform your kitchen with this comfortable set of 2 counter height barstools in sleek grey fabric upholstery.
- Contemporary design with a curved padded backrest and thick, round cushioned foam seat for maximum comfort with fashionable style.
- Slim black metal legs with sturdy construction and a footrest for extra support.
- Easy to assemble with illustrated instructions included and backed by a 2 year limited warranty for peace of mind.
- Product dimensions: 18 in. L x 18 in. D x 37.25 in. H; seat height: 26.75 in. ; seat dims: 15.75 in. L x 15.75 in. W; weight capacity: 200 lbs each
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.