This item is Discontinued.

This item is Discontinued.
Bar Stool, Swivel, Bar Height, Adjustable, Metal, Pu Leather Look, Grey, Chrome, Contemporary (Discontinued)
Mfr #
I 2364
Zoro #
G100670858
UPC # 878218009227
Country of Origin China
Category Bar Height Stools
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 2364
- Zoro #
- G100670858
- UPC #
- 878218009227
- Country of Origin
- China
Dimensions
- Length
- 22.5
- Width
- 21
- Height
- 36
Details
- Color
- Light Grey
- Capacity
- 264 lbs.
- Material
- Foam,Mdf, Metal,Leather-Look
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
- Weight
- 22 lbs.
Description
Against the home bar or counter, this bar chair will be the perfect spot for weekday breakfasts, tasty Sunday brunches or get togethers with friends and family. With an ergonomic curved seat back design, the light grey leather look seat has sufficient padding and a footrest on the chrome metal base for extra comfort. Adjust the seat from 25 to 30 inches with the hydraulic lift mechanism, or swivel the chair's pedestal base 360 degrees. Perfect for hosting a group of friends or family in your kitchen, games room or elsewhere, this bar stool is as stylish as it gets. Includes 1 bar chair.. Against the home bar or counter, this counter height bar stool will be the new favorite seating spot every day of the week. Solid pedestal base in a smooth chrome metal finish. Super comfortable leather-look fabric in light grey; the cross brace can be used as a footrest. Full 360 degree swivel stool features an adjustable hydraulic lift that allows you to raise the saddle stool from 25 to 30 inches. Product Dimensions: 23 Inch L x 21 Inch W x 42 Inch Maximum H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.