Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bed, Bedroom, Frame Only, Queen Size, Upholstered, Black Boucle, Transitional

  • Mfr # I 5805Q

  • Zoro # G415622665


original price: $233.99
9% off
new price: $210.99
/ea
Free Shipping & Returns

Key Features

Overall Height
64.25 in
Material
Foam,Lvl,Mdf,Plastic,Solid Wood
Weight Capacity
600 lb
Overall Length
85.25 in
Includes
Parts and Assembly Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 5805Q
Zoro #
G415622665
UPC #
680796092573
Country of Origin
Malaysia

Dimensions

Overall Height
64.25 in
Overall Length
85.25 in
Size
Queen
Overall Width
45.75 in

Details

Material
Foam,Lvl,Mdf,Plastic,Solid Wood
Weight Capacity
600 lb
Color
Black
Item
Upholstered Bed Frame
Includes
Parts and Assembly Guide
Carb compliant
Yes
Wood Species
Rubberwood
Style
Transitional
Shape
Rectangle

Description

Create a sanctuary with fashionable style in your bedroom starting with this chic and trendy queen size bed frame in a black boucle fabric and plastic, black block feet. This transitional style upholstered bed is designed with a classic, button-tufted padded headboard where you can lean back for comfortable support. The sturdy construction of the low profile, solid engineered wood frame and wooden slats to support a standard queen size box spring and mattress not included ensures long-lasting durability. Easy to assemble with illustrated instructions included and all required parts and hardware are found inside the back of the headboard for convenience. Please note a box spring is required not included for additional support, mattress not included. This bed is for the frame only.


  • Upholstered, queen size bed frame in a trendy black boucle fabric with black block feet, bringing fashionable style to a transitional bedroom decor.
  • Solid engineered wood frame with wooden slats, crafted with sturdy construction for durability and long-lasting use.
  • Low-profile bed frame with a classic button-tufted headboard with thick, comfortable padding; frame only, queen size box spring and mattress not included.
  • Easy to assemble with illustrated instructions and all parts and hardware stored inside the back of the headboard for added convenience.
  • Backed by a 2 year limited warranty against manufacturer defects for your peace of mind; product dimensions: 64.25 in. W x 85.25 in. L x 45.75 in. H; weight capacity: 600-lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.