Shop MONARCH SPECIALTIES
See all product information
Create Account
Bed, Full Size, Platform, Bedroom, Frame, Upholstered, Linen Look, Wood Legs, Grey, Transitional
Mfr # I 5920F
Zoro # G800670639
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Material
Foam,Mdf, Solid Wood
Includes
Installation hardware, assembly instructions
Capacity
500 lbs.
For Use With
Indoors, Residential
Weight
51 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 5920F
- Zoro #
- G800670639
- UPC #
- 680796001292
- Country of Origin
- Malaysia
- Color
- Grey
- Material
- Foam,Mdf, Solid Wood
- Includes
- Installation hardware, assembly instructions
- Capacity
- 500 lbs.
- For Use With
- Indoors, Residential
- Weight
- 51 lbs.
Description
Create a striking look in your bedroom with this low profile platform bed frame fitted with a comfortable grey linen look fabric backrest and base. Including bold wooden slats for a solid construction including durable side rails and block style legs for increased load-bearing weight and stability. For full sized mattresses (not included), this upholstered bed is ideal in limited spaces for small homes, apartments or condos. Do not hesitate to opt for this stylish and comfortable bed frame. All parts and hardware for assembly are conveniently located inside the headboard. Box spring required and not included (2 inch low profile recommended).. Low profile platform full size bed frame upholstered in a beautiful grey linen-look fabric; padded headboard boasts an elegant tufted design . The perfect addition to any bedroom in your small home, apartment or condo . Includes frame, wooden slats, headboard and black solid wood block-style legs for increased stability and sturdiness . Available in multiple sizes, this upholstered double bed requires a box spring and mattress (not included) . Product Dimensions: 80 Inch L x 58 Inch W x 46 Inch H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.