Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Antiqued White King Tufted Upholstered Linen Bed Frame with Nailhead Trim
- Mfr # 348210
- Zoro # G122888439
product price:Â
$
2,661.99
/ea
Key Features
Material
Manufactured Wood
Shape
Arched
Finish
Antique
Depth
89 in
Upholstery Material
Linen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 348210
- Zoro #
- G122888439
- UPC #
- -
- Country of Origin
- Viet Nam
- Color
- Antiqued White
- Material
- Manufactured Wood
- Item
- Standard Beds
- Shape
- Arched
- Finish
- Antique
- Upholstery Material
- Linen
- Mattress Included
- No
- Upholstery Design
- Partially Upholstered
- Upholstered
- Yes
- Tufted
- Yes
- Capacity
- 660 lb
- Nailhead Trim
- Yes
- Upholstery Color
- Antiqued White
- Assembly Required
- Full Assembly Needed
- Box Spring Required
- Yes
- Slat Kit Included
- No
Dimensions
- Depth
- 89 in
- Width (In.)
- 89 in
- Size
- King
- Length (In.)
- 76 in
Description
Drift off to a great night's sleep with the luxuriously stylish antiqued white king tufted upholstered linen bed frame with nailhead trim. Partially upholstered in a antiqued white button tufted linen, this gorgeous bed with nailhead trim brings a unique and designer perspective to your space. Quality craftsmanship in every facet of production ensures durability and long-lasting wear this bed is the perfect way to make your bedroom comfortable and inviting. 76-inch H x 89-inch W x 89-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.