Zoro Homepage
This item is Discontinued.
Monarch Specialties Bed, Headboard Only, Full Size, Bedroom, Upholstered, Pu Leather Look, White, Transitional I 6012F

Bed, Headboard Only, Full Size, Bedroom, Upholstered, Pu Leather Look, White, Transitional (Discontinued)

  • Mfr # I 6012F
  • Zoro # G800670714
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 6012F
Zoro #
G800670714
UPC #
680796043889
Country of Origin
Malaysia

Dimensions

Height
50.5
Length
57.25
Width
3

Details

Color
White
Material
Foam,Mdf, Solid Wood,Leather-Look
Weight
20 lbs.
Includes
Installation hardware, assembly instructions
Capacity
0 lbs.
For Use With
Indoors, Residential

Description

Combining modern materials and a classic silhouette, this upholstered headboard panel in a white leather-look fabric brings timeless style to any bedroom. Chrome-finish nailheads create an eye-catching frame around the gently arched top and straight sides. Upholstered with extra padding and smooth-to-the-touch fabric, this headboard panel provides an ultra-soft feel for a comfortable night's sleep. Streamlined and compact, this headboard adjusts easily to your desired height with any new or existing bed frame and is ideal for any size bedroom.. Upholstered arched top headboard in a white leather-look fabric with chrome-finish nailhead trim. Made with a wooden frame for durability and stability. For use with a full-size bed that has a box spring and mattress (not included). Assembly required: All parts and hardware are enclosed within the headboard, accessible through the back panel; illustrated instructions are provided for convenience (additional tools may be needed). Product dimensions: 57.25 inches L x 3 inches W x 50.5 inches H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.