Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bed, Headboard Only, Queen Size, Bedroom, Upholstered, Linen Look, Beige, Transitional

  • Mfr # I 6004Q

  • Zoro # G600670679


product price: $99.35
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Color
Beige
Material
Foam,Mdf, Solid Wood
Height
47.5
Includes
Installation hardware, assembly instructions
For Use With
Indoors, Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 6004Q
Zoro #
G600670679
UPC #
680796043803
Country of Origin
Malaysia

Dimensions

Height
47.5
Length
63
Width
3

Details

Color
Beige
Material
Foam,Mdf, Solid Wood
Includes
Installation hardware, assembly instructions
For Use With
Indoors, Residential
Capacity
0 lbs.
Weight
21 lbs.

Description

Bring sophisticated style to any bedroom with this upholstered headboard panel in a beige linen-look fabric. Button tufted with extra padding for an ultra-soft feel, you will drift off to sleep in ultimate comfort. Streamlined and compact, this headboard adjusts easily to your desired height with any new or existing bed frame and is ideal for any size bedroom.. Button-tufted upholstered headboard in a beige linen-look fabric. Made with a wooden frame for durability and stability. For use with a queen-size bed that has a box spring and mattress (not included). Assembly required: All parts and hardware are enclosed within the headboard, accessible through the back panel; illustrated instructions are provided for convenience (additional tools may be needed). Product dimensions: 63 inches L x 3 inches W x 47.5 inches H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.