Zoro Homepage

Bed, Headboard Only, Queen Size, Bedroom, Upholstered, Linen Look, Grey, Transitional

  • Mfr # I 6003Q

  • Zoro # G000670965


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Color
Grey
Material
Foam,Mdf, Solid Wood
Weight
21 lbs.
Height
47.5
Capacity
0 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 6003Q
Zoro #
G000670965
UPC #
680796043773
Country of Origin
Malaysia

Dimensions

Height
47.5
Width
3
Length
63

Details

Color
Grey
Material
Foam,Mdf, Solid Wood
Weight
21 lbs.
Capacity
0 lbs.
Includes
Installation hardware, assembly instructions
For Use With
Indoors, Residential

Description

Bring sophisticated style to any bedroom with this upholstered headboard panel in a grey linen-look fabric. Button tufted with extra padding for an ultra-soft feel, you will drift off to sleep in ultimate comfort. Streamlined and compact, this headboard adjusts easily to your desired height with any new or existing bed frame and is ideal for any size bedroom.. Button-tufted upholstered headboard in a grey linen-look fabric. Made with a wooden frame for durability and stability. For use with a queen-size bed that has a box spring and mattress (not included). Assembly required: All parts and hardware are enclosed within the headboard, accessible through the back panel; illustrated instructions are provided for convenience (additional tools may be needed). Product dimensions: 63 inches L x 3 inches W x 47.5 inches H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.