Bed, Platform Bed, Queen Size, Frame Only, Bedroom, Black Wood Frame, Black Wood Legs, Contemporary

  • Mfr # I 6060Q

  • Zoro # G615622656


original price:  $352.99 , new price: $319.99 , 9 percent off
new price:  $319.99
/ea
Free Shipping & Returns

Key Features

Overall Width
47.25 in
Material
Solid Wood,Lvl,Mdf
Overall Height
66.25 in
Overall Length
84.5 in
Includes
Parts and Assembly Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 6060Q
Zoro #
G615622656
UPC #
680796091880
Country of Origin
Malaysia

Dimensions

Overall Width
47.25 in
Overall Height
66.25 in
Overall Length
84.5 in
Size
Queen

Details

Material
Solid Wood,Lvl,Mdf
Includes
Parts and Assembly Guide
Color
Black
Weight Capacity
600 lb
Item
Platform Bed Frame
Style
Contemporary
Carb compliant
Yes
Shape
Rectangle
Wood Species
Rubberwood

Description

Create a comfortable oasis in your bedroom starting with this fashionable style, contemporary black queen size platform bed. The durable solid engineered wood frame in an open design with matching black wood legs is the perfect addition to any bedroom. The sturdy construction of the black wood frame includes full wooden slats along the base to place a standard queen size mattress on top with no box spring required. The easy to assemble design with illustrated instructions and all parts included makes setting up your new bed a breeze. This item is for the bed frame only, mattress not included.


  • An open frame, fashionable style, contemporary, queen size platform bed with a sleek black engineered wood frame and black wood legs, adds a sophisticated focal point in your bedroom.
  • Sturdy construction of the black wood frame with 12 wooden slats along the base to place a standard size queen mattress on top, for a comfortable setup.
  • Easy to assemble with full illustrated instructions included for the bed frame only, mattress not included.
  • This on-trend, solid engineered wood frame is backed by a 2 year limited warranty against any defects for a confident purchase.
  • Product dimensions: 66.25 in. W x 84.5 in. L x 47.25 in. H; weight capacity: 600-lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.